Motion
40GSM-40FL

GATES RUBBER CO
40GSM-40FL

40GSM-40FL
MI ITEM #08705478
MFR #40GSM-40FL
Price$753.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
40GSM-40FL

40GSM-40FL
MI ITEM #08705478
MFR #40GSM-40FL

Mfr description
40GSM-40FL COUPLINGS - GLOBALSPIRAL MAX
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$753.13/each

Specifications

Dimensions

  • Dash Size
    40
  • Flange Diameter
    3.3100 in
  • Flange Thickness
    0.3800 in
  • Hose Dash Size
    40
  • Hose Inside Diameter
    2.5000 in
  • Thread Size
    #40 Code 61 O-Ring Flange

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    US
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Shape
    Straight
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Upc Number
    770075677857
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Maximum Working Pressure
    3000 psi
  • Seal Type
    O-Ring
  • Swivel
    No
  • UPC_NO
    770075677857

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)