Motion
12GS-16MP
GlobalSpiral™ Hose End - Steel Material, 3/4 in Hose ID, Male
Mi Item #08705486
MFR #12GS-16MP
Price$26.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GlobalSpiral™ Hose End - Steel Material, 3/4 in Hose ID, Male
Mi Item #08705486
MFR #12GS-16MP

Mfr description
12GS-16MP COUPLINGS - GLOBALSPIRAL
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.03/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    0.7500 in
  • End 2 Size
    1.0000 in
  • End Size/Type
    1 NPT
  • Hex Body
    1.3800 in
  • Hex Size
    1.3800 in
  • Hose Cut-Off Factor
    1.8100 in, 45.96 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • Length
    3.8200 in
  • Overall Length
    3.82 in
  • SAE Size
    -12
  • Size
    0.7500 in
  • Stem Length
    2.0100 in
  • Thread Size
    1-11-1/2 NPT
  • Thread Size 1
    1-11 1/2
  • Weight
    0.57 lb
  • Width
    1.3800 in

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Application
    High-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses (with 2-wire ferrules)
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • Connection Type
    NPT
  • Country of Origin
    US
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 1
    MP
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    G20100-1216
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    072053399257
  • Material
    Steel
  • Mating Angle
    30 °
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • Plating
    TuffCoat
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    ISO 12151-S
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPT
  • Thread Type
    MP
  • Type
    Male NPTF
  • UPC_NO
    072053399257
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)