Motion
16GS-16FJX45M

GATES RUBBER CO
16GS-16FJX45M

GlobalSpiral™ 7347-26555 Hose End - 1 in Hose ID
MI ITEM #08705491
MFR #16GS-16FJX45M
Price$99.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16GS-16FJX45M

GlobalSpiral™ 7347-26555 Hose End - 1 in Hose ID
MI ITEM #08705491
MFR #16GS-16FJX45M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$99.92/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    16
  • End Size/Type
    16 FJX
  • Hose Dash Size
    16
  • Hose Inside Diameter
    1.0000 in
  • Overall Length
    6.3 in
  • Thread Size
    1 5/16-12 JIC37°
  • Thread Size 1
    1 5/16-12
  • Weight
    0.99 lb

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    45° Bent Tube Medium Drop
  • Fitting Type
    JIC 37° Flare
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • Manufacturer Upc Number
    072053296969
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    072053296969

Overview

Mfr description
16GS-16FJX45M COUPLINGS - GLOBALSPIRAL
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought