Motion
24GSP-24FFORX

GATES RUBBER CO
24GSP-24FFORX

GlobalSpiral™ Hose End - Steel Material, 1-1/2 in Hose ID, Female
MI ITEM #08705496
MFR #24GSP-24FFORX
Price$177.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP-24FFORX

GlobalSpiral™ Hose End - Steel Material, 1-1/2 in Hose ID, Female
MI ITEM #08705496
MFR #24GSP-24FFORX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177.19/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • End 2 Size
    1.5000 in
  • Hex Body
    2.1700 in
  • Hex Size
    2.1700 in
  • Hose Cut-Off Factor
    2.5000 in, 63.50 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    5.1700 in
  • Overall Length
    5.17 in
  • SAE Size
    J1453 O-Ring Face Seal
  • Size
    1.5000 in
  • Thread Size
    2 in - 12 UN
  • Thread Size 1
    2-12
  • Weight
    1.93 lb
  • Width
    2.1700 in

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    High-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses
  • Configuration
    Straight
  • Connection 1 Short Name
    FFORX
  • Connection 2 Short Name
    GSP
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Country of Origin
    US
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • End Type 1
    FFORX
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • ISO Fit Standard
    12151-1 Metric Hex
  • Manufacturer Catalog Number
    G22230-2424
  • Manufacturer Compatibility
    Gates MegaSys, Gates wire-braid
  • Manufacturer Upc Number
    770075424543
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • O-Ring Location
    Face Seal (ORFS)
  • Plating
    TuffCoat
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    ISO 12151-1, SAE J1453
  • Style
    Straight
  • Swivel
    Yes
  • Thread Standard
    FFORX
  • Thread Type
    FFORX
  • Type
    Female ORFS Swivel
  • UPC_NO
    770075424543
  • Working Pressure
    6000 psi

Overview

Mfr description
24GSP-24FFORX COUPLINGS - GLOBALSPIRAL
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought