Motion
16G8K-16FLC90-117

GATES RUBBER CO
16G8K-16FLC90-117

16G8K-16FLC90-117
Mi Item #08705515
MFR #16G8K-16FLC90-117
Price$250.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16G8K-16FLC90-117

16G8K-16FLC90-117
Mi Item #08705515
MFR #16G8K-16FLC90-117

Mfr description
16G8K-16FLC90-117 COUPLINGS - G8K
  • No-skive coupling offered only in Caterpillar-style, heavy-duty flange; Used on ultra-high pressure, high impulse applications; G8K hose and couplings offer industry leading bend radius capability;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.18/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    16
  • Flange Diameter
    1.8700 in
  • Flange Thickness
    0.5600 in
  • Hose Dash Size
    16
  • Hose Inside Diameter
    1.0000 in

Details

  • Additional Details
    Gates G8K stems and ferrules are designed specifically for use with G8K (8000 psi) hose.
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    FLC
  • Fitting Type
    Flange - Code 62 Caterpillar
  • For Use With
    G8K
  • Manufacturer Upc Number
    770075446422
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Seal Type
    O-Ring
  • Swivel
    No
  • UPC_NO
    770075446422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)