Motion
16G8K1F XBULK

GATES RUBBER CO
16G8K1F XBULK

16G8K1F XBULK
Mi Item #08705517
MFR #16G8K1F XBULK
Price$38.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16G8K1F XBULK

16G8K1F XBULK
Mi Item #08705517
MFR #16G8K1F XBULK

Mfr description
16G8K1FXBULK COUPLINGS - G8K COUPLINGS
  • No-skive coupling offered only in Caterpillar-style, heavy-duty flange; Used on ultra-high pressure, high impulse applications; G8K hose and couplings offer industry leading bend radius capability;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.33/each

Specifications

Dimensions

  • Hose Dash Size
    16
  • Hose Inside Diameter
    1.0000 in

Details

  • Additional Details
    Gates G8K stems and ferrules are designed specifically for use with G8K (8000 psi) hose.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    G8K
  • Manufacturer Upc Number
    770075400158
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Swivel
    No
  • UPC_NO
    770075400158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)