Motion
16G8K1F
Hose End - Steel Material, 1 in Hose ID
Mi Item #08705518
MFR #16G8K1F
Price$43.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1 in Hose ID
Mi Item #08705518
MFR #16G8K1F

Mfr description
16G8K1F COUPLINGS - G8K COUPLINGS - G8K
  • No-skive coupling offered only in Caterpillar-style, heavy-duty flange; Used on ultra-high pressure, high impulse applications; G8K hose and couplings offer industry leading bend radius capability;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.13/each

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    2.6000 in
  • Outer Diameter
    2.4800 in
  • SAE Size
    -16
  • Weight
    1.185 lbs

Details

  • Additional Details
    Gates G8K stems and ferrules are designed specifically for use with G8K (8000 psi) hose.
  • Application
    Ultra-high pressure, high impulse applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    G8K
  • Configuration
    Straight
  • Connection Type
    Caterpillar-Style, Heavy-Duty Flange
  • Country of Origin
    US
  • End 1 Style
    Caterpillar-Style, Heavy-Duty Flange
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    G8K
  • Manufacturer Catalog Number
    G19995-0016
  • Manufacturer Upc Number
    770075446446
  • Material
    Steel
  • Maximum Operating Pressure
    8000 psi
  • Maximum Working Pressure
    8000 psi, 551.6 bar
  • Product Types
    Coupling
  • Seal Type
    Flange
  • Style
    Flange Head
  • Swivel
    No
  • Thread Type
    Caterpillar-Style, Heavy-Duty Flange
  • Type
    Flange Head
  • UPC_NO
    770075446446
  • Working Pressure
    8000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)