Motion
20MGS-20MP XBULK

GATES RUBBER CO
20MGS-20MP XBULK

Hose End - Steel Material, 1-1/4 in Hose ID, Male
Mi Item #08705524
MFR #20MGS-20MP XBULK
Price$91.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MGS-20MP XBULK

Hose End - Steel Material, 1-1/4 in Hose ID, Male
Mi Item #08705524
MFR #20MGS-20MP XBULK

Mfr description
20MGS-20MP XBULK COUPLINGS -
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.68/each

Specifications

Dimensions

  • Dash Size
    20
  • End 1 Size
    1.2520 in
  • End Size/Type
    1-1/4 NPT
  • Hex Body
    1.7500 in
  • Hex Size
    1.7500 in
  • Hose Cut-Off Factor
    2.2000 in, 55.89 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.2520 in, 31.80 mm
  • Length
    5.0000 in
  • Overall Length
    5 in
  • SAE Size
    -20
  • Size
    1.2520 in
  • Thread Size
    1 1/4-11.5
  • Thread Size 1
    1 1/4-11 1/2
  • Weight
    1.8 lb
  • Width
    1.7500 in

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    High-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • Connection Type
    NPT
  • Country of Origin
    US
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 1
    MP
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    G21100-2020X
  • Manufacturer Compatibility
    Gates MegaSys, Gates wire-braid hoses
  • Manufacturer Upc Number
    072053974515
  • Material
    Steel
  • Mating Angle
    30 °
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • Plating
    TuffCoat
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    ISO 12151-S
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPT
  • Thread Type
    MP
  • Type
    Male NPTF
  • UPC_NO
    072053974515
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)