Motion
8GS-8FBSPORX XBULK

GATES RUBBER CO
8GS-8FBSPORX XBULK

GlobalSpiral™ Hose End - Steel Material, 1/2 in Hose ID
MI ITEM #08705527
MFR #8GS-8FBSPORX XBULK
Price$38.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8GS-8FBSPORX XBULK

GlobalSpiral™ Hose End - Steel Material, 1/2 in Hose ID
MI ITEM #08705527
MFR #8GS-8FBSPORX XBULK

Mfr description
8GS-8FBSPORX XBULK COUPLINGS -
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.58/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • Hex Body
    1.0630 in
  • Hex Size
    1.0630 in
  • Hose Cut-Off Factor
    0.9260 in, 23.53 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    2.4020 in
  • Overall Length
    2.4 in
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size 1
    1/2-14
  • Weight
    0.22 lb
  • Width
    1.0630 in

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FBSPORX
  • Finish/Coating
    TuffCoat
  • Fitting Shape
    Straight
  • Fitting Type
    British Standard Pipe Parallel
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    G20830-0808X
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075228462
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 psi, 413.7 bar
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    30 °
  • Standards Met
    ISO 12151-S
  • Swivel
    Yes
  • Thread Angle
    55°
  • Thread Type
    FBSPOR
  • Type
    GlobalSpiral Coupling
  • UPC_NO
    770075228462
  • Working Pressure
    6000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)