Motion
16GS-30MDH XBULK

GATES RUBBER CO
16GS-30MDH XBULK

GlobalSpiral™ Hose End - Steel Material, 1 in Hose ID
Mi Item #08705528
MFR #16GS-30MDH XBULK
Price$88.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16GS-30MDH XBULK

GlobalSpiral™ Hose End - Steel Material, 1 in Hose ID
Mi Item #08705528
MFR #16GS-30MDH XBULK

Mfr description
16GS-30MDH XBULK COUPLINGS -
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.28/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.1810 in
  • Dash Size
    30
  • End 1 Size
    1.0000 in
  • End 2 Size
    1.1810 in
  • Hose Dash Size
    16
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    3.9020 in
  • Outer Diameter
    1.1810 in
  • Overall Length
    3.9 in
  • Size
    1.0000 in
  • Thread Size 1
    M42X2.0
  • Weight
    0.78 lb

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MDH
  • Fitting Shape
    Straight
  • Fitting Type
    DIN Heavy
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • Manufacturer Upc Number
    770075412380
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Working Pressure
    6,000 psi, 413.7 bar
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Style
    Straight
  • Swivel
    No
  • UPC_NO
    770075412380
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)