Motion
12GS-20FDHORX XBULK

GATES RUBBER CO
12GS-20FDHORX XBULK

GlobalSpiral™ Hose End - Steel Material, 3/4 in Hose ID
Mi Item #08705530
MFR #12GS-20FDHORX XBULK
Price$99.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GS-20FDHORX XBULK

GlobalSpiral™ Hose End - Steel Material, 3/4 in Hose ID
Mi Item #08705530
MFR #12GS-20FDHORX XBULK

Mfr description
12GS-20FDHORXXBULK COUPLINGS -
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.54/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.7870 in
  • Dash Size
    20
  • Hex Body
    1.4170 in
  • Hex Size
    1.4170 in
  • Hose Cut-Off Factor
    2.0470 in, 52 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7520 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7520 in, 19.10 mm
  • Length
    4.0590 in
  • Outer Diameter
    0.7900 in
  • Overall Length
    4.06 in
  • SAE Size
    -12
  • Thread Size 1
    M36X2.0
  • Weight
    0.48 lb
  • Width
    1.4170 in

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection Type
    GlobalSpiral
  • Country of Origin
    US
  • End 1 Style
    GlobalSpiral
  • End Type 1
    FDHORX
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    Straight
  • Fitting Type
    DIN Heavy
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • ISO Fit Standard
    12151-2 Nut Hex
  • Manufacturer Catalog Number
    G20720-1220X
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075228509
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    413.69 bar, 6000 psi
  • Plating
    TuffCoat
  • Product Types
    GlobalSpiral Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Standards Met
    ISO 12151-2, ISO 12151-S
  • Swivel
    Yes
  • Thread Type
    FDHORX
  • Type
    GlobalSpiral Coupling
  • UPC_NO
    770075228509
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)