Motion
12GS-28FDLORX XBULK

GATES RUBBER CO
12GS-28FDLORX XBULK

GlobalSpiral™ Hose End - Steel Material, 3/4 in Hose ID
MI ITEM #08705531
MFR #12GS-28FDLORX XBULK
Price$98.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GS-28FDLORX XBULK

GlobalSpiral™ Hose End - Steel Material, 3/4 in Hose ID
MI ITEM #08705531
MFR #12GS-28FDLORX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98.43/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.1020 in
  • Dash Size
    28
  • End 1 Size
    1.1020 in
  • End 2 Size
    0.7520 in
  • Hex Body
    1.6140 in
  • Hex Size
    1.6140 in
  • Hose Cut-Off Factor
    1.8900 in, 48 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7520 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7520 in, 19.10 mm
  • Length
    3.9020 in
  • Outer Diameter
    1.1020 in
  • Overall Length
    3.9 in
  • SAE Size
    -12
  • Size
    1.1020 in
  • Thread Size 1
    M36X2.0
  • Weight
    0.7 lb
  • Width
    1.6140 in

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    DIN Light
  • Connection Type
    DIN Metric 24° Light
  • Country of Origin
    US
  • End 1 Style
    DIN Metric 24° Light
  • End Type 1
    FDLORX
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Shape
    Straight
  • Fitting Type
    DIN Light
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • ISO Fit Standard
    12151-2 Nut Hex
  • Manufacturer Catalog Number
    G20645-1228X
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075150336
  • Material
    Steel
  • Mating Angle
    24 °
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • Plating
    TuffCoat
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Standards Met
    ISO 12151-2, ISO 12151-S
  • Style
    Straight
  • Swivel
    Yes
  • Thread Standard
    DIN Light
  • Thread Type
    FDLORX
  • Type
    Hydraulic Coupling
  • UPC_NO
    770075150336
  • Working Pressure
    6000 psi

Overview

Mfr description
12GS-28FDLORX XBULK COUPLINGS -
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought