Motion
12GS-20FDHORX90 XBULK

GATES RUBBER CO
12GS-20FDHORX90 XBULK

GlobalSpiral™ 7347-9218 Hose End - 0.75 in Hose ID
Mi Item #08705532
MFR #12GS-20FDHORX90 XBULK
Price$125.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GS-20FDHORX90 XBULK

GlobalSpiral™ 7347-9218 Hose End - 0.75 in Hose ID
Mi Item #08705532
MFR #12GS-20FDHORX90 XBULK

Mfr description
12GS-20FDHORX90XBULK COUPLINGS -
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.22/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    20
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.7520 in
  • Overall Length
    4.86 in
  • Thread Size 1
    M30X2.0
  • Weight
    0.87 lb

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    FDHORX
  • Fitting Shape
    90°
  • Fitting Type
    DIN Heavy
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • ISO Fit Standard
    12151-2 Nut Hex
  • Manufacturer Upc Number
    072053682298
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Swivel
    Yes
  • Thread Type
    FDHORX
  • UPC_NO
    072053682298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)