Motion
12GS-12FBSPORX45 XBULK

GATES RUBBER CO
12GS-12FBSPORX45 XBULK

GlobalSpiral™ Hose End - Steel Material, 3/4 in Hose ID
Mi Item #08705538
MFR #12GS-12FBSPORX45 XBULK
Price$96.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GS-12FBSPORX45 XBULK

GlobalSpiral™ Hose End - Steel Material, 3/4 in Hose ID
Mi Item #08705538
MFR #12GS-12FBSPORX45 XBULK

Mfr description
12GS-12FBSPORX45XBULK COUPLINGS -
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.30/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    12
  • Hex Body
    1.2600 in
  • Hex Size
    1.2600 in
  • Hose Cut-Off Factor
    3.2850 in, 83.43 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7520 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7520 in, 19.10 mm
  • Length
    5.2200 in
  • Overall Length
    5.22 in
  • SAE Size
    -12
  • Thread Size 1
    3/4-14
  • Weight
    0.73 lb
  • Width
    1.2600 in

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Application
    High Pressure Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    MegaSys
  • Configuration
    Bent Tube
  • Connection Type
    GlobalSpiral
  • Country of Origin
    BE
  • End 1 Style
    GlobalSpiral
  • End Type 1
    FBSPORX
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    45°
  • Fitting Type
    British Standard Pipe Parallel
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • ISO Fit Standard
    12151-6 Working Draft; S, M, L Drops and Hex
  • Manufacturer Catalog Number
    G20831-1212X
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    072053678291
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    30 °
  • Standards Met
    ISO 12151-6
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Thread Angle
    55°
  • Thread Type
    FBSPOR
  • Type
    GlobalSpiral
  • UPC_NO
    072053678291
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)