Motion
32GSP-42FDHORX XBULK

GATES RUBBER CO
32GSP-42FDHORX XBULK

GlobalSpiral™ 7347-9500 Hose End - 2 in Hose ID
Mi Item #08705539
MFR #32GSP-42FDHORX XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSP-42FDHORX XBULK

GlobalSpiral™ 7347-9500 Hose End - 2 in Hose ID
Mi Item #08705539
MFR #32GSP-42FDHORX XBULK

Mfr description
32GSP-42FDHORX XBULK COUPLINGS -
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    42
  • Hose Dash Size
    32
  • Hose Inside Diameter
    2.0000 in
  • Overall Length
    5.71 in
  • Thread Size 1
    M52X2.0
  • Weight
    2.23 lb

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    BE
  • End Type 1
    FDLORX
  • Fitting Shape
    Straight
  • Fitting Type
    DIN Light
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • Manufacturer Upc Number
    770075665946
  • Material
    Steel
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Swivel
    Yes
  • Thread Type
    FDHORX
  • UPC_NO
    770075665946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)