Motion
24GSP-38FDHORX XBULK

GATES RUBBER CO
24GSP-38FDHORX XBULK

GlobalSpiral™ Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #08705542
MFR #24GSP-38FDHORX XBULK
Price$225.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP-38FDHORX XBULK

GlobalSpiral™ Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #08705542
MFR #24GSP-38FDHORX XBULK

Mfr description
24GSP-38FDHORX XBULK COUPLINGS -
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.81/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.4960 in
  • Dash Size
    38
  • End 1 Size
    1.5000 in
  • Hex Body
    2.3600 in
  • Hex Size
    2.3600 in
  • Hose Cut-Off Factor
    3.0040 in, 76.29 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    5.9060 in
  • Outer Diameter
    1.4960 in
  • Overall Length
    5.91 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Thread Size 1
    M52X2.0
  • Weight
    1.2 lb
  • Width
    2.3620 in

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses (with 2-wire ferrules)
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FDHORX
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    Straight
  • Fitting Type
    DIN Heavy
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    24GSP-38FDHORX XBULK
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075463825
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Standards Met
    ISO Final Draft International Standard 12151-S
  • Style
    Straight
  • Swivel
    Yes
  • Thread Type
    FDHORX
  • Type
    Coupling
  • UPC_NO
    770075463825
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)