Motion
20GL-20MP
7348-00045 Low Pressure Coupling - 1.25 in Hose ID
Mi Item #08705545
MFR #20GL-20MP
Price$82.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7348-00045 Low Pressure Coupling - 1.25 in Hose ID
Mi Item #08705545
MFR #20GL-20MP

Mfr description
20GL-20MP COUPLINGS - GL COUPLINGS -
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.34/each

Specifications

Dimensions

  • Dash Size
    20
  • End Size/Type
    1-1/4 NPT
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2520 in
  • Overall Length
    2.13 in
  • Thread Size
    1 1/4-11 1/2 NPT
  • Thread Size 1
    1 1/4-11 1/2
  • Weight
    0.78 lb

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Upc Number
    072053464795
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPT
  • Thread Type
    MP
  • UPC_NO
    072053464795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)