Motion
32GL-32MP
Low Pressure Coupling - Steel Material, 2 in Hose ID, Male
MI ITEM #08705546
MFR #32GL-32MP
Price$151.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Coupling - Steel Material, 2 in Hose ID, Male
MI ITEM #08705546
MFR #32GL-32MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$151.93/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • End 2 Size
    2.0000 in
  • End Size/Type
    2 NPT
  • Hex Body
    2.5000 in
  • Hex Size
    2.5000 in
  • Hose Cut-Off Factor
    2.3300 in, 59.20 mm
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    5.3900 in
  • Overall Length
    5.39 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Thread Size
    2-11-1/2
  • Thread Size 1
    2-11 1/2
  • Weight
    3.04 lb
  • Width
    2.5000 in

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Application
    Low pressure hydraulic suction lines and low pressure return line hose, Return vacuum applications
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    GL
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • Country of Origin
    US
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 1
    MP
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Catalog Number
    G43100-3232
  • Manufacturer Compatibility
    Gates GL low pressure couplings
  • Manufacturer Upc Number
    072053464818
  • Material
    Steel
  • Mating Angle
    30 °
  • Plating
    TuffCoat
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPT
  • Thread Type
    MP
  • Type
    Male NPTF
  • UPC_NO
    072053464818

Overview

Mfr description
32GL-32MP COUPLINGS - GL COUPLINGS -
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought