Motion
20GL-20FJX

GATES RUBBER CO
20GL-20FJX

Low Pressure Coupling - Steel Material, 1-1/4 in Hose ID, Female
Mi Item #08705547
MFR #20GL-20FJX
Price$128.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20GL-20FJX

Low Pressure Coupling - Steel Material, 1-1/4 in Hose ID, Female
Mi Item #08705547
MFR #20GL-20FJX

Mfr description
20GL-20FJX COUPLINGS - GL COUPLINGS -
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.85/each

Specifications

Dimensions

  • Dash Size
    20
  • End 1 Size
    1.6250 in
  • End 2 Size
    1.2500 in
  • Hex Body
    1.7500 in
  • Hex Size
    1.7500 in
  • Hose Cut-Off Factor
    2.2600 in, 57.39 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.2500 in, 31.80 mm
  • Length
    4.5800 in
  • Overall Length
    4.58 in
  • SAE Size
    -20
  • Size
    1.6250 in
  • Thread Size
    1-5/8-12
  • Thread Size 1
    1 5/8-12
  • Weight
    1.32 lb
  • Width
    2.0000 in

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Application
    Hydraulic suction lines and low pressure return line hose
  • Coating
    TuffCoat™
  • Compatible Hose Series
    GL
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    Female JIC 37° Swivel
  • Country of Origin
    US
  • End 1 Style
    Female JIC 37° Swivel
  • End Gender
    Female
  • End Type 1
    FJX
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Catalog Number
    20GL-20FJX
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053464887
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    TuffCoat
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female JIC 37 °Swivel
  • Type
    JIC Female Swivel
  • UPC_NO
    072053464887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)