Motion
24GL-24FJX

GATES RUBBER CO
24GL-24FJX

Hose End - Steel Material, 1-1/2 in Hose ID, Female Swivel
MI ITEM #08705548
MFR #24GL-24FJX
Price$125.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GL-24FJX

Hose End - Steel Material, 1-1/2 in Hose ID, Female Swivel
MI ITEM #08705548
MFR #24GL-24FJX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.61/each

Specifications

Dimensions

  • Dash Size
    24
  • Hex Body
    2.2500 in
  • Hex Size
    2.2500 in
  • Hose Cut-Off Factor
    2.5470 in, 64.70 mm
  • Hose Dash Size
    24
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Length
    5.1890 in
  • SAE Size
    -24
  • Thread Size
    1-7/8-12 JIC
  • Thread Size 1
    1 7/8-12
  • Width
    2.2500 in

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Application
    Lower pressure hydraulic suction lines, Low pressure return line hose, Return vacuum applications
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Finish/Coating
    TuffCoat
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Catalog Number
    G43170-2424
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053464894
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Style
    Straight
  • Swivel
    Yes
  • Type
    Coupling
  • UPC_NO
    072053464894

Overview

Mfr description
24GL-24FJX COUPLINGS - GL COUPLINGS -
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought