Motion
32GL-40FL90-114

GATES RUBBER CO
32GL-40FL90-114

Low Pressure Coupling - Steel Material, 2 in Hose ID, Flange
Mi Item #08705551
MFR #32GL-40FL90-114
Price$334.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GL-40FL90-114

Low Pressure Coupling - Steel Material, 2 in Hose ID, Flange
Mi Item #08705551
MFR #32GL-40FL90-114

Mfr description
32GL-40FL90-114 COUPLINGS - GL
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.56/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    40
  • End 1 Size
    2.0000 in
  • End 2 Size
    2.5000 in
  • Flange Diameter
    3.3100 in
  • Flange Thickness
    0.3800 in
  • Hose Cut-Off Factor
    5.7100 in, 145 mm
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    8.7700 in
  • Overall Length
    8.77 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Thread Size
    #40 Code 61 O-Ring Flange
  • Weight
    4.7 lb

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Application
    Lower pressure hydraulic suction lines and low pressure return line hose.
  • Coating
    TuffCoat™
  • Compatible Hose Series
    GL
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Connection Type
    Flange Head
  • Country of Origin
    US
  • End 1 Style
    Flange Head
  • End Gender
    Flange
  • End Type 1
    FL
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    90° Bent Tube 114mm Drop
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Catalog Number
    G43314-3240
  • Manufacturer Compatibility
    Gates GL
  • Manufacturer Upc Number
    770075243618
  • Material
    Steel
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    90 °Elbow
  • Swivel
    No
  • Thread Standard
    GL
  • Thread Type
    Flange Head
  • Type
    90 °Elbow
  • UPC_NO
    770075243618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)