Motion
12GL-12FJX90S XBULK

GATES RUBBER CO
12GL-12FJX90S XBULK

Hose End - Steel Material, 3/4 in Hose ID, Female Swivel
MI ITEM #08705555
MFR #12GL-12FJX90S XBULK
Price$65.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GL-12FJX90S XBULK

Hose End - Steel Material, 3/4 in Hose ID, Female Swivel
MI ITEM #08705555
MFR #12GL-12FJX90S XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.37/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • Hose Cut-Off Factor
    2.6000 in, 66 mm
  • Hose Dash Size
    12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • Length
    4.6100 in
  • Size
    0.7500 in
  • Thread Size
    1-1/16-12
  • Thread Size 1
    1 1/16-12
  • Weight
    0.74 lbs

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Application
    Hydraulic suction lines, Low pressure return line hose
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    FJX
  • Connection Type
    Female JIC Swivel
  • Country of Origin
    US
  • End 1 Style
    Female JIC Swivel
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Upc Number
    072053664713
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Standard
    FJX
  • Thread Type
    Female JIC Swivel
  • UPC_NO
    072053664713

Overview

Mfr description
12GL-12FJX90SXBULK COUPLINGS - GL
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought