Motion
32GL-40FL
7350-25575 Low Pressure Coupling - 2 in Hose ID
MI ITEM #08705556
MFR #32GL-40FL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7350-25575 Low Pressure Coupling - 2 in Hose ID
MI ITEM #08705556
MFR #32GL-40FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    40
  • Flange Diameter
    3.3100 in
  • Flange Thickness
    0.3800 in
  • Hose Dash Size
    32
  • Hose Inside Diameter
    2.0000 in
  • Overall Length
    5.61 in
  • Thread Size
    #40 Code 61 O-Ring Flange
  • Weight
    3.23 lb

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    US
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Shape
    Straight
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Upc Number
    770075168003
  • Material
    Steel
  • Seal Type
    O-Ring
  • Swivel
    No
  • UPC_NO
    770075168003

Overview

Mfr description
32GL-40FL COUPLINGS - GL COUPLINGS -
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought