Motion
8GLP1-8FJX90S

GATES RUBBER CO
8GLP1-8FJX90S

Hose End - Steel Material, 1/2 in Hose ID
Mi Item #08705563
MFR #8GLP1-8FJX90S
Price$34.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8GLP1-8FJX90S

Hose End - Steel Material, 1/2 in Hose ID
Mi Item #08705563
MFR #8GLP1-8FJX90S

Mfr description
8GLP1-8FJX90S COUPLINGS - GLP COUPLINGS
  • The GLP coupling features Gates exclusive TuffCoat Plating, which exceeds SAE salt spray requirements by more than 300 percent-providing outstanding protection from rust formation; Gates GLP couplings are offered in Male Pipe and JIC Straight, 45° and 90° configurations; Special GLP Dies Required;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.49/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    8
  • Hose Cut-Off Factor
    1.8000 in, 45.70 mm
  • Hose Dash Size
    8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    2.5900 in
  • Overall Length
    2.59 in
  • Thread Size
    3/4-16
  • Thread Size 1
    3/4-16
  • Weight
    0.33 lb

Details

  • Additional Details
    Whether it's a truck, bus or RV, heavy-duty vehicles rely on high-quality parts for dependability and performance. Gates Global Low-Pressure (GLP) Couplings have been engineered, designed and tested to meet the unique needs of these applications. The one-piece design of the GLP coupling ensures that port-to-port connections remain tight and leak-free. Plus, it can handle the weight of heavy-duty applications thanks to its sturdy construction - all steel or a brass stem and nut with a steel ferrule.
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    FJX
  • Country of Origin
    US
  • End Type 1
    FJX
  • Fitting Shape
    90°
  • Fitting Type
    JIC 37° Flare
  • For Use With
    LOL, MegaTech and GTH
  • Manufacturer Upc Number
    770075148456
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Standard
    FJX
  • UPC_NO
    770075148456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)