Motion
6S-6MP-SS
Hose End - Stainless Steel Material, 3/8 in Hose ID, Male
Mi Item #08705566
MFR #6S-6MP-SS
Price$81.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 3/8 in Hose ID, Male
Mi Item #08705566
MFR #6S-6MP-SS

Mfr description
6S-6MP-SS COUPLINGS - STAINLESS STEEL
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.96/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.3750 in
  • Hex Body
    0.6800 in
  • Hex Size
    0.6800 in
  • Hose Cut-Off Factor
    1.2200 in, 31 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3700 in, 9.50 mm
  • Length
    2.2400 in
  • Outer Diameter
    0.3750 in
  • Overall Length
    2.24 in
  • SAE Size
    -6
  • Size
    0.3750 in
  • Stem Length
    1.0200 in
  • Thread Size
    3/8-18
  • Thread Size 1
    3/8-18
  • Weight
    0.1078 lb
  • Width
    0.6800 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Corrosive conditions, Salt spray in marine operations, Caustic chemicals in agriculture applications, Frequent wash downs in food and beverage processing
  • Compatible Hose Series
    S for spiral-wire
  • Configuration
    Straight
  • Connection 1 Short Name
    Stem
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • Country of Origin
    KR
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Catalog Number
    6S-6MP-SS
  • Manufacturer Compatibility
    Gates crimp specific
  • Manufacturer Upc Number
    770075435341
  • Material
    Stainless Steel
  • Mating Angle
    30 °
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Material
    Metal
  • Seal Type
    Thread Interference/Mated Angle
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    Stem
  • Thread Type
    NPT
  • Type
    Male NPTF
  • UPC_NO
    770075435341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)