Motion
10B-10FFORX-SS

GATES RUBBER CO
10B-10FFORX-SS

Hose End - Stainless Steel Material, 5/8 in Hose ID
Mi Item #08705569
MFR #10B-10FFORX-SS
Price$173.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10B-10FFORX-SS

Hose End - Stainless Steel Material, 5/8 in Hose ID
Mi Item #08705569
MFR #10B-10FFORX-SS

Mfr description
10B-10FFORX-SS COUPLINGS - STAINLESS
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.34/each

Specifications

Dimensions

  • Dash Size
    10
  • End 1 Size
    1.0000 in
  • End 2 Size
    0.6300 in
  • Hex Body
    0.9500 in
  • Hex Size
    0.9500 in
  • Hose Cut-Off Factor
    1.6600 in, 42.13 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    3.0900 in
  • SAE Size
    -10
  • Size
    1.0000 in
  • Thread Size
    1-14
  • Thread Size 1
    1-14
  • Weight
    0.32 lbs
  • Width
    0.9500 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Corrosive conditions, salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing
  • Compatible Hose Series
    B
  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Country of Origin
    KR
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Type 1
    FFORX
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Catalog Number
    G17230-1010
  • Manufacturer Upc Number
    770075456933
  • Material
    Stainless Steel
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    Yes
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Female ORFS Swivel
  • UPC_NO
    770075456933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)