Overview
Mfr description
20B-20FFORX-SS COUPLINGS - STAINLESS
- Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
Specifications
- Country of OriginKR
- ManufacturerName (description attribute)Gates
- Hose Inside Diameter1.2520 in
- MaterialStainless Steel
- Manufacturer Upc Number770075456964
- UPC_NO770075456964
- Additional DetailsGates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
- For Use WithEFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
- ConfigurationStraight
- Dash Size20
- End Type 1FFORX
- Fitting TypeO-Ring Face Seal
- Hose Dash Size20
- Seal TypeO-Ring
- SwivelYes
- Thread Size 11 11/16-12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data