Motion
24B-24FFORX-SS

GATES RUBBER CO
24B-24FFORX-SS

Hose End - Stainless Steel Material, 1-1/2 in Hose ID, Female
MI ITEM #08705572
MFR #24B-24FFORX-SS
Price$723.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24B-24FFORX-SS

Hose End - Stainless Steel Material, 1-1/2 in Hose ID, Female
MI ITEM #08705572
MFR #24B-24FFORX-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$723.56/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • End 2 Size
    1.5000 in
  • Hex Body
    1.9690 in
  • Hex Size
    1.9690 in
  • Hose Cut-Off Factor
    2.6100 in, 66.29 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    5.5100 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Thread Size
    2-12
  • Thread Size 1
    2-12
  • Weight
    2.25 lbs
  • Width
    2.3600 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine, Agriculture, Food and Beverage
  • Compatible Hose Series
    B
  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Country of Origin
    KR
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • End Type 1
    FFORX
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Catalog Number
    G17230-2424
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075456971
  • Material
    Stainless Steel
  • O-Ring Location
    Flat Face
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Female ORFS Swivel
  • UPC_NO
    770075456971

Overview

Mfr description
24B-24FFORX-SS COUPLINGS - STAINLESS
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought