Motion
10S-10FFORX-SS

GATES RUBBER CO
10S-10FFORX-SS

Hose End - Stainless Steel Material, 5/8 in Hose ID
Mi Item #08705573
MFR #10S-10FFORX-SS
Price$218.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10S-10FFORX-SS

Hose End - Stainless Steel Material, 5/8 in Hose ID
Mi Item #08705573
MFR #10S-10FFORX-SS

Mfr description
10S-10FFORX-SS COUPLINGS - STAINLESS
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.14/each

Specifications

Dimensions

  • Dash Size
    10
  • End 1 Size
    0.6300 in
  • Hex Body
    1.0600 in
  • Hex Size
    1.0600 in
  • Hose Cut-Off Factor
    1.7000 in, 43.17 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    3.6800 in
  • SAE Size
    -10
  • Size
    0.6300 in
  • Thread Size
    1-14
  • Thread Size 1
    1-14
  • Weight
    0.36 lbs
  • Width
    1.1800 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine, Agriculture, Food & Beverage
  • Configuration
    Straight
  • Country of Origin
    KR
  • End Type 1
    FFORX
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Catalog Number
    G18230-1010
  • Manufacturer Upc Number
    770075457008
  • Material
    Stainless Steel
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Swivel
    Yes
  • Type
    Coupling
  • UPC_NO
    770075457008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)