Motion
16B-16FFORX45S-SS

GATES RUBBER CO
16B-16FFORX45S-SS

Hose End - Stainless Steel Material
MI ITEM #08705576
MFR #16B-16FFORX45S-SS
Price$388.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16B-16FFORX45S-SS

Hose End - Stainless Steel Material
MI ITEM #08705576
MFR #16B-16FFORX45S-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$388.04/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    16
  • Hex Body
    1.4170 in
  • Hex Size
    1.4170 in
  • Hose Cut-Off Factor
    3.6500 in, 92.70 mm
  • Hose Dash Size
    16
  • Length
    5.3620 in
  • Width
    1.6140 in

Details

  • Additional Details
    316 grade stainless steel
  • Application
    Corrosive conditions, salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing
  • Compatible Hose Series
    B for braided hose
  • Configuration
    Bent Tube
  • Fitting Shape
    45° Elbow
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Catalog Number
    16B-16FFORX45S-SS
  • Manufacturer Compatibility
    Gates
  • Material
    Stainless Steel
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    45 °Elbow
  • Type
    Coupling

Overview

Mfr description
16B-16FFORX45S-SS COUPLINGS - STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought