Motion
32B-32FL-SS

GATES RUBBER CO
32B-32FL-SS

32B-32FL-SS
Mi Item #08705577
MFR #32B-32FL-SS
Price$1,083.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32B-32FL-SS

32B-32FL-SS
Mi Item #08705577
MFR #32B-32FL-SS

Mfr description
32B-32FL-SS COUPLINGS - STAINLESS STEEL
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,083.67/each

Specifications

Dimensions

  • Dash Size
    32
  • End Size/Type
    32FL
  • Flange Diameter
    2.8100 in
  • Flange Thickness
    0.3800 in
  • Hose Dash Size
    32
  • Hose Inside Diameter
    2.0000 in
  • Thread Size
    #32 Code 61 O-Ring Flange

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    KR
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Shape
    Straight
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Upc Number
    770075447405
  • ManufacturerName (description attribute)
    Gates
  • Material
    Stainless Steel
  • Seal Type
    O-Ring
  • Swivel
    No
  • UPC_NO
    770075447405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)