Motion
16S-16FL-SS

GATES RUBBER CO
16S-16FL-SS

Hose End - Stainless Steel Material, 1 in Hose ID, Flange
Mi Item #08705579
MFR #16S-16FL-SS
Price$365.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16S-16FL-SS

Hose End - Stainless Steel Material, 1 in Hose ID, Flange
Mi Item #08705579
MFR #16S-16FL-SS

Mfr description
16S-16FL-SS COUPLINGS - STAINLESS STEEL
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.60/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • End 2 Size
    1.7500 in
  • End Size/Type
    16FL
  • Flange Diameter
    1.7500 in
  • Flange Thickness
    0.3200 in
  • Hose Cut-Off Factor
    2.5700 in, 65.28 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    4.8000 in
  • Outer Diameter
    1.7500 in
  • Overall Length
    4.8 in
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    #16 Code 61 O-Ring Flange
  • Weight
    0.73 lb

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Corrosive conditions, Salt spray in marine operations, Caustic chemicals in agriculture applications, Frequent wash downs in food and beverage processing
  • Compatible Hose Series
    S
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Connection Type
    Flange Head
  • Country of Origin
    KR
  • End 1 Style
    Flange Head
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    Straight
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Catalog Number
    G18300-1616
  • Manufacturer Upc Number
    770075447429
  • Material
    Stainless Steel
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    Flange
  • Thread Type
    Flange Head
  • Type
    Spiral Stainless Steel Coupling
  • UPC_NO
    770075447429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)