Motion
20S-20FL-SS

GATES RUBBER CO
20S-20FL-SS

Hose End - Stainless Steel Material, 1-1/4 in Hose ID, Flange
Mi Item #08705580
MFR #20S-20FL-SS
Price$536.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20S-20FL-SS

Hose End - Stainless Steel Material, 1-1/4 in Hose ID, Flange
Mi Item #08705580
MFR #20S-20FL-SS

Mfr description
20S-20FL-SS COUPLINGS - STAINLESS STEEL
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.74/each

Specifications

Dimensions

  • Dash Size
    20
  • End 1 Size
    1.2500 in
  • End 2 Size
    1.2500 in
  • End Size/Type
    20FL
  • Flange Diameter
    2.0000 in
  • Flange Thickness
    0.3200 in
  • Hose Cut-Off Factor
    2.6900 in, 68.29 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.2500 in, 31.80 mm
  • Length
    5.4300 in
  • Outer Diameter
    2.0000 in
  • Overall Length
    5.43 in
  • SAE Size
    -20
  • Size
    1.2500 in
  • Stem Length
    2.7400 in
  • Thread Size
    #20 Code 61 O-Ring Flange
  • Weight
    1.23 lb

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine operations, Agriculture applications, Food and beverage processing, Corrosive conditions, Washdown Service
  • Compatible Hose Series
    S for spiral-wire
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Connection Type
    Flange Head
  • Country of Origin
    KR
  • End 1 Style
    Flange Head
  • End Gender
    Flange
  • End Type 1
    FL
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    Straight
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Catalog Number
    G18300-2020
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075447436
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    SAE Code 61
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    Spiral Crimp
  • Thread Type
    Flange Head
  • Type
    Code 61 Flange Head
  • UPC_NO
    770075447436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)