Motion
16B-16FJX45S-SS

GATES RUBBER CO
16B-16FJX45S-SS

Hose End - Stainless Steel Material, 1 in Hose ID, Female
Mi Item #08705582
MFR #16B-16FJX45S-SS
Price$528.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16B-16FJX45S-SS

Hose End - Stainless Steel Material, 1 in Hose ID, Female
Mi Item #08705582
MFR #16B-16FJX45S-SS

Mfr description
16B-16FJX45S-SS COUPLINGS - STAINLESS
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.13/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • End 2 Size
    1-5/16-12
  • Hex Body
    1.5000 in
  • Hex Size
    1.5000 in
  • Hose Cut-Off Factor
    3.3600 in, 85.29 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    5.0600 in
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1-5/16-12
  • Thread Size 1
    1 5/16-12
  • Weight
    0.81 lbs
  • Width
    1.5000 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine, Agriculture, Food and Beverage
  • Compatible Hose Series
    B
  • Configuration
    Bent Tube
  • Connection Type
    FJX
  • Country of Origin
    KR
  • End 1 Style
    FJX
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    45° Elbow
  • Fitting Type
    JIC 37° Flare
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Catalog Number
    G17174-1616
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075637172
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Type
    FJX
  • Type
    JIC Female Swivel
  • UPC_NO
    770075637172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)