Motion
10B-10FJSX90S-SS

GATES RUBBER CO
10B-10FJSX90S-SS

Hose End - Stainless Steel Material, 5/8 in Hose ID
MI ITEM #08705586
MFR #10B-10FJSX90S-SS
Price$342.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10B-10FJSX90S-SS

Hose End - Stainless Steel Material, 5/8 in Hose ID
MI ITEM #08705586
MFR #10B-10FJSX90S-SS

Mfr description
10B-10FJSX90S-SS COUPLINGS - STAINLESS
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.90/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • End 1 Size
    0.6250 in
  • Hex Body
    1.0600 in
  • Hex Size
    1.0600 in
  • Hose Cut-Off Factor
    1.9300 in, 49.02 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    3.3700 in
  • SAE Size
    -10
  • Size
    0.6250 in
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.2244 lbs
  • Width
    1.0600 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine, Agriculture, Food & Beverage, Washdown Service
  • Configuration
    Bent Tube
  • Connection Type
    Female JIC Swivel
  • Country of Origin
    KR
  • End 1 Style
    Female JIC Swivel
  • End Type 1
    FJSX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Catalog Number
    G17212-1010
  • Manufacturer Upc Number
    770075467847
  • Material
    Stainless Steel
  • Mating Angle
    37/45 °
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Material
    Metal
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Type
    Female JIC Swivel
  • Type
    JIC Female Swivel
  • UPC_NO
    770075467847

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)