Motion
10B-10FJSX90M-SS

GATES RUBBER CO
10B-10FJSX90M-SS

10B-10FJSX90M-SS
MI ITEM #08705587
MFR #10B-10FJSX90M-SS
Price$282.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10B-10FJSX90M-SS

10B-10FJSX90M-SS
MI ITEM #08705587
MFR #10B-10FJSX90M-SS

Mfr description
10B-10FJSX90M-SS COUPLINGS - STAINLESS
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.74/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • Hose Dash Size
    10
  • Hose Inside Diameter
    0.6260 in
  • Thread Size 1
    7/8-14

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Configuration
    Bent Tube
  • Country of Origin
    KR
  • End Type 1
    FSX
  • Fitting Type
    SAE 45° Flare
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Upc Number
    770075435303
  • ManufacturerName (description attribute)
    Gates
  • Material
    Stainless Steel
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    770075435303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)