Motion
12B-12FJX90S-SS

GATES RUBBER CO
12B-12FJX90S-SS

12B-12FJX90S-SS
MI ITEM #08705588
MFR #12B-12FJX90S-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12B-12FJX90S-SS

12B-12FJX90S-SS
MI ITEM #08705588
MFR #12B-12FJX90S-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12B-12FJX90S-SS COUPLINGS - STAINLESS
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Specifications

  • Country of Origin
    KR
  • Hose Inside Diameter
    0.7520 in
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    770075637196
  • UPC_NO
    770075637196
  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Angle
    90 °
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Configuration
    Bent Tube
  • Dash Size
    12
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • Hose Dash Size
    12
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    1 1/16-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text