Motion
8B-16FDHORX-SS

GATES RUBBER CO
8B-16FDHORX-SS

Hose End - Stainless Steel Material, 1/2 in Hose ID
Mi Item #08705593
MFR #8B-16FDHORX-SS
Price$129.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8B-16FDHORX-SS

Hose End - Stainless Steel Material, 1/2 in Hose ID
Mi Item #08705593
MFR #8B-16FDHORX-SS

Mfr description
8B-16FDHORX-SS COUPLINGS - STAINLESS
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.99/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.6300 in
  • Dash Size
    16
  • End 1 Size
    0.5000 in
  • End 2 Size
    M24X1.5
  • Hex Body
    1.1810 in
  • Hex Size
    1.1810 in
  • Hose Cut-Off Factor
    1.3600 in, 34.50 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    2.8000 in
  • Outer Diameter
    0.6300 in
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    M24X1.5
  • Thread Size 1
    M24X1.5
  • Weight
    0.235 lbs
  • Width
    1.1800 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Compatible Hose Series
    B
  • Configuration
    Straight
  • Country of Origin
    KR
  • End Type 1
    FDHORX
  • Fitting Shape
    Coupling
  • Fitting Type
    DIN Heavy
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Catalog Number
    G17720-0816
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075717980
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Swivel
    Yes
  • Type
    Coupling
  • UPC_NO
    770075717980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)