Motion
20B-38FDHORX-SS XBULK

GATES RUBBER CO
20B-38FDHORX-SS XBULK

20B-38FDHORX-SS XBULK
MI ITEM #08705597
MFR #20B-38FDHORX-SS XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20B-38FDHORX-SS XBULK

20B-38FDHORX-SS XBULK
MI ITEM #08705597
MFR #20B-38FDHORX-SS XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    38
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2500 in
  • Thread Size 1
    M52X2.0

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Configuration
    Straight
  • Country of Origin
    KR
  • End Type 1
    FDHORX
  • Fitting Type
    DIN Heavy
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Upc Number
    770075722489
  • Material
    Stainless Steel
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Swivel
    Yes
  • UPC_NO
    770075722489

Overview

Mfr description
20B-38FDHORX-SS XBULK COUPLINGS -
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought