Motion
20B-38FDHORX-SS

GATES RUBBER CO
20B-38FDHORX-SS

Hose End - Stainless Steel Material, 1-1/4 in Hose ID
MI ITEM #08705598
MFR #20B-38FDHORX-SS
Price$864.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20B-38FDHORX-SS

Hose End - Stainless Steel Material, 1-1/4 in Hose ID
MI ITEM #08705598
MFR #20B-38FDHORX-SS

Mfr description
20B-38FDHORX-SS COUPLINGS - STAINLESS
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$864.97/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.5000 in
  • Dash Size
    38
  • End 1 Size
    1.2500 in
  • End 2 Size
    M52X2.0
  • Hex Body
    2.3600 in
  • Hex Size
    2.3600 in
  • Hose Cut-Off Factor
    2.5400 in, 64.50 mm
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.2500 in, 31.80 mm
  • Length
    4.8400 in
  • Outer Diameter
    1.5000 in
  • Size
    1.2500 in
  • Thread Size
    M52X2.0
  • Thread Size 1
    M52X2.0
  • Weight
    1.96 lbs
  • Width
    2.3600 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine operations, Agriculture applications, Food and beverage processing
  • Compatible Hose Series
    B
  • Configuration
    Straight
  • Country of Origin
    KR
  • End Type 1
    FDHORX
  • Fitting Type
    DIN Heavy
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Catalog Number
    G17720-2038
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075718031
  • Material
    Stainless Steel
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Swivel
    Yes
  • Type
    Coupling
  • UPC_NO
    770075718031

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)