Motion
16S-30FDHORX90-SS

GATES RUBBER CO
16S-30FDHORX90-SS

Hose End - Stainless Steel Material, 1 in Hose ID
MI ITEM #08705603
MFR #16S-30FDHORX90-SS
Price$891.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16S-30FDHORX90-SS

Hose End - Stainless Steel Material, 1 in Hose ID
MI ITEM #08705603
MFR #16S-30FDHORX90-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$891.78/each

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    1.1810 in
  • Dash Size
    30
  • End 1 Size
    1.0000 in
  • End 2 Size
    1.1810 in
  • Hex Body
    1.9690 in
  • Hex Size
    1.9690 in
  • Hose Cut-Off Factor
    3.2600 in, 82.70 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    5.5000 in
  • Outer Diameter
    1.1810 in
  • Overall Length
    5.5 in
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    M42X2.0
  • Thread Size 1
    M42X2.0
  • Weight
    1.63 lb
  • Width
    1.9690 in

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine, Agriculture, Food & Beverage
  • Compatible Hose Series
    S
  • Configuration
    Bent Tube
  • Connection Type
    Metric
  • Country of Origin
    KR
  • End 1 Style
    Metric
  • End Type 1
    FDHORX
  • Fitting Connection Family
    Metric
  • Fitting Shape
    90° Elbow
  • Fitting Type
    DIN Heavy
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Manufacturer Catalog Number
    G18730-1630
  • Manufacturer Compatibility
    Gates spiral-wire hose
  • Manufacturer Upc Number
    770075717997
  • Material
    Stainless Steel
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Type
    Metric
  • Type
    Coupling
  • UPC_NO
    770075717997

Overview

Mfr description
16S-30FDHORX90-SS COUPLINGS - STAINLESS
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought