Motion
PC707ND NO DIES REF

GATES RUBBER CO
PC707ND NO DIES REF

PC707ND NO DIES REF EQUIPMENT AND PARTS
Mi Item #08705671
MFR #PC707ND NO DIES REF
Price$4,049.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
PC707ND NO DIES REF

PC707ND NO DIES REF EQUIPMENT AND PARTS
Mi Item #08705671
MFR #PC707ND NO DIES REF

Mfr description
PC707ND NO DIES REF EQUIPMENT AND PARTS
  • Electronic Readout to indicate crimp set point
  • Crimps most hydraulic hose from low pressure return lines to extremely high pressure spirals, from 3/16” to 1-1/4” I.D
  • Crimps straight and bent tube couplings, plus 45° and 90° block types
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,049.80/each

Specifications

Dimensions

  • Height
    26.50 in
  • Overall Height
    673.0000 in, 26.50 mm
  • Overall Width
    330.0000 in, 13 mm
  • Weight
    250 lbs
  • Width
    13.00 in

Details

  • Additional Details
    Gates Power Crimp™ 707 is the most reliable, yet simplest crimper made. It was the first crimper with electronic digital readout to indicate gauge setting. The toughest part about using the 707 is pushing a button. It takes just a few seconds to make factory-quality hose assemblies.
  • Crimper Type
    Economy/Shop
  • Product Type
    Hose Crimper Power Tools
  • Product Types
    Crimper
  • Series
    700 Series
  • Type
    Refurbished Crimper
  • Working Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)