Overview
Mfr description
PC707 230V EQUIPMENT AND PARTS -
- Electronic Readout to indicate crimp set point
- Crimps most hydraulic hose from low pressure return lines to extremely high pressure spirals, from 3/16” to 1-1/4” I.D
- Crimps straight and bent tube couplings, plus 45° and 90° block types
- Can also be adapted for use as a power swager
- Standard PC707 without die sets wired for 115V (includes die backup ring and a no-notched cone)
- Production Rate: 100 assemblies per hour (using 1/2" I.D. two-wire straight thread assemblies).
Specifications
- Additional DetailsGates Power Crimp™ 707 is the most reliable, yet simplest crimper made. It was the first crimper with electronic digital readout to indicate gauge setting. The toughest part about using the 707 is pushing a button. It takes just a few seconds to make factory-quality hose assemblies.
- Crimper TypeEconomy/Shop
- Series700 Series
- Product TypeHose Crimper Power Tools
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data