Motion
MC4-20 DD CRIMPER REFURB

GATES RUBBER CO
MC4-20 DD CRIMPER REFURB

MC4-20 DD CRIMPER REFURB EQUIPMENT AND
Mi Item #08705675
MFR #MC4-20 DD CRIMPER REFURB
Price$2,724.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
MC4-20 DD CRIMPER REFURB

MC4-20 DD CRIMPER REFURB EQUIPMENT AND
Mi Item #08705675
MFR #MC4-20 DD CRIMPER REFURB

Mfr description
MC4-20 DD CRIMPER REFURB EQUIPMENT AND
  • Gates first portable crimper is designed to meet every crimping and application need-anywhere
  • The MC4-20 features a digital dial control for accurate crimps
  • The crimper with stand weighs only 57 pounds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,724.80/each

Specifications

Dimensions

  • Weight
    57.00 lbs

Details

  • Additional Details
    This lightweight, versatile crimper is powerful enough to crimp up to 1-1/4” four spiral-wire hose. Weighing approximately 57 pounds, this field crimper combines crimping technology with toughness and durability. Just dial in appropriate crimp setting and hold the start button until light comes on and buzzer sounds, then release. Ability to lock-in setting for multiple assemblies. Light and buzzer operate on two “AAA” batteries.
  • Crimper Type
    Mobile/Portable
  • Manufacturer Catalog Number
    7480-00517
  • Product Type
    Hose Crimper Power Tools
  • Product Types
    Mobile Crimper
  • Series
    MC Series
  • Type
    Crimper
  • Working Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)