Motion
748000707
SC32/PUMP 220V REFRB EQUIPMENT AND
MI ITEM #08705676
MFR #748000707
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SC32/PUMP 220V REFRB EQUIPMENT AND
MI ITEM #08705676
MFR #748000707

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC32/PUMP 220V REFRB EQUIPMENT AND
  • The SC32 crimper is offered in 110V and 220V single phase versions to match the power supply in your shop
  • It features the use of the PC707 dies up to 1-1/4"
  • This rugged crimper is designed to cover your shop and counter needs up to 2", 6-spiral.

Specifications

  • Additional Details
    The Gates SC32™ crimper is a versatile, easy-to-use, economical machine suitable for a hard-working shop environment. This rugged crimper is designed for continued use to meet dayto- day shop and counter needs for crimps on hose up to 1-1/4" I.D. with occasional crimps for larger assemblies up to 2", 6-spiral hose.
  • Crimper Type
    Economy/Shop
  • Height
    29.00 in
  • Series
    700 Series, Double Acting Series
  • Width
    16.50 in
  • Product Type
    Hose Crimper Power Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text