Motion
GC32FLEX NO POWER UNIT

GATES RUBBER CO
GC32FLEX NO POWER UNIT

GC32 FLEX EQUIPMENT AND PARTS - GC32
Mi Item #08705680
MFR #GC32FLEX NO POWER UNIT
Price$31,638.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
GC32FLEX NO POWER UNIT

GC32 FLEX EQUIPMENT AND PARTS - GC32
Mi Item #08705680
MFR #GC32FLEX NO POWER UNIT

Mfr description
GC32 FLEX EQUIPMENT AND PARTS - GC32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31,638.65/each

Specifications

Details

  • Additional Details
    A precision 2” crimper for the production of Gates hose assemblies of all types. The unit is designed for low volume shop production and can be used with any 10,000 PSI hydraulic power unit. A tablet command interface with Gates eCrimp allows the user to look up relevant crimp data quickly to ensure efficient machine operation.
  • Crimper Type
    Economy/Shop/Mobile
  • Product Type
    Hose Crimper Power Tools
  • Series
    GC32 Series
  • Type
    Crimper (Head Unit Only)
  • Working Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)