Motion
GC96TSI-3
GC96TSI-3
Mi Item #08705681
MFR #GC96TSI-3
Price$171,698.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GC96TSI-3
Mi Item #08705681
MFR #GC96TSI-3

Mfr description
78392 GC96TSI-3 EQUIPMENT AND PARTS
  • Electronic Touch Screen control panel for fast input of crimper settings
  • Horizontal front-end feed makes crimping easier and convenient
  • 550 ton force that allows crimping of a wide variety of couplings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171,698.99/each

Specifications

Dimensions

  • Height
    16.00 in
  • Width
    31.00 in

Details

  • Additional Details
    The GC96TSi™-3 crimper is capable of crimping 3" six-wire and up to 6" I.D. industrial hose. This crimper allows distributors to make reliable and professional looking assemblies providing more value to the end user. The large crimper head allows industrial hose assemblies to be made with a variety of terminations using crimpable ferrules and sleeves. The GC96TSi™ crimper has additional versatility since in conjunction with optional spacer dies and GC32™ dies; it can make Gates hydraulic hose assemblies also.
  • Crimper Type
    Specialty
  • Product Type
    Hose Crimper Power Tools
  • Series
    96 Series, GC32 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)