Specifications
Details
- Additional DetailsGates offers a wide selection of pumps to match all your power needs.
- Country of OriginUS
Overview
Mfr description
HAND PUMP FOR MC4-20 EQUIPMENT AND
- No power source needed
- Economical, convenient and portable for use anywhere
- Make factory-quality assemblies in the field to minimize downtime
- Pressure Rating: 10,000 psi
- Weight: 28 lbs