Motion
PC707 PUMP REFURB

GATES RUBBER CO
PC707 PUMP REFURB

PC707 PUMP REFURB EQUIPMENT AND PARTS -
Mi Item #08705686
MFR #PC707 PUMP REFURB
Price$1,613.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
PC707 PUMP REFURB

PC707 PUMP REFURB EQUIPMENT AND PARTS -
Mi Item #08705686
MFR #PC707 PUMP REFURB

Mfr description
PC707 PUMP REFURB EQUIPMENT AND PARTS -
  • The flows of two fixed displacement pumps are combined to deliver a high volume of oil at low pressure for fast transversion
  • Maximum Working Pressure: 4,900 psi
  • Weight: 79 lbs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,613.60/each

Specifications

Dimensions

  • Height
    12.00 in
  • Overall Height
    12.0000 in, 305 mm
  • Overall Width
    12.0000 in, 305 mm
  • Weight
    87 lbs, 39.46 kg
  • Width
    12.00 in

Details

  • Additional Details
    Gates offers a wide selection of pumps to match all your power needs.
  • Country of Origin
    US
  • For Use With
    GC20, PC707
  • Max Pressure
    689 bar, 10000 psi
  • Pressure Rating
    10000 psi; 689 bar
  • Product Types
    Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)