Overview
Mfr description
1/4HP MC4-20 REFURB EQUIPMENT AND PARTS
- Recommended for a stationary or mobile application
- Medium speed
- Economical
- Pressure Rating: 10,000 psi
Specifications
- Additional DetailsGates offers a wide selection of pumps to match all your power needs.
- For Use WithMC4-20, GC16XD
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data